Check Availability
  • CLEVELAND 

    Countersink,Single Flute,82 Deg. Angle

  • Item # 407H37
  • Mfr. Model # C46125
Countersink,Single Flute,82 Deg. Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407H37
Mfr. Model # C46125
UNSPSC #27112812
Shipping Weight 0.178 lbs
Country of Origin China *
Item Countersink
Type Single Flute
Number of Pieces 1
Number of Flutes 1
Included Angle 82 Degrees
Body Dia. 3/4"
Shank Dia. 1/2"
Overall Length 2-5/8"
Material High Speed Steel
Finish Steam Oxide
Application For low carbon and alloy steel and cast iron.
Sizes Included 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions