Check Availability
  • CLEVELAND 

    Countersink,Single Flute,120 Deg. Angle

  • Item # 407H35
  • Mfr. Model # C46123
Countersink,Single Flute,120 Deg. Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407H35
Mfr. Model # C46123
UNSPSC #27112812
Shipping Weight 0.13 lbs
Country of Origin China *
Item Countersink
Type Single Flute
Number of Pieces 1
Number of Flutes 1
Included Angle 120 Degrees
Body Dia. 5/8"
Shank Dia. 3/8"
Overall Length 2-1/4"
Material High Speed Steel
Finish Steam Oxide
Application For low carbon and alloy steel and cast iron.
Sizes Included 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions