Check Availability
  • CLEVELAND 

    Ball End Mill, 1/4" Milling Diameter, Number of Flutes: 2, 3/8" Length of Cut, Bright (Uncoated)

  • Item # 438H18
  • Mfr. Model # C75119
Ball End Mill, 1/4" Milling Diameter, Number of Flutes: 2, 3/8" Length of Cut, Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438H18
Mfr. Model # C75119
UNSPSC #23172005
Shipping Weight 0.074 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number HD-2B
End Mill Style Ball Nose
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 1/4"
Single End/Double End Double End
Number of Flutes 2
Length of Cut 3/8"
End Mill Cutting Type Center
Overall Length 3-3/8"
Finish Bright (Uncoated)
Shank Type Weldon
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms