Check Availability
  • CLEVELAND 

    Ball End Mill, 3/8" Milling Diameter, Number of Flutes: 4, 3/4" Length of Cut, TiN, HGC-4B

  • Item # 437Z71
  • Mfr. Model # C32767
Ball End Mill, 3/8" Milling Diameter, Number of Flutes: 4, 3/4" Length of Cut, TiN, HGC-4B
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437Z71
Mfr. Model # C32767
UNSPSC #23172005
Shipping Weight 0.075 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number HGC-4B
End Mill Style Ball Nose
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 3/8"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 3/4"
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish TiN
Shank Type Weldon
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms