Check Availability
  • CLEVELAND 

    Ball End Mill, 11/64" Milling Diameter, Number of Flutes: 2, 5/8" Length of Cut, Bright (Uncoated)

  • Item # 33FX65
  • Mfr. Model # C60927
Ball End Mill, 11/64" Milling Diameter, Number of Flutes: 2, 5/8" Length of Cut, Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this general-purpose 2-flute end mill for plunging, slotting, and heavy peripheral cuts on carbon and alloy steels, cast-iron, special alloys, like hastelloy and titanium, and non-ferrous materials like aluminum, graphite, fiberglass, and plastics. The single-end mill provides dependable performance.
Show More Close
 

Technical Specifications

Item # 33FX65
Mfr. Model # C60927
UNSPSC #23172005
Catalog Page 2290
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number CEM-SE-2B
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 11/64"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 5/8"
End Mill Cutting Type Center
Overall Length 2"
Finish Bright (Uncoated)
Shank Type Straight
Shank Dia. 11/64"
Cutting Direction Right Hand
Helix Angle 35 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms