Check Availability
  • CLEVELAND 

    Ball End Mill, 3/4" Milling Diameter, Number of Flutes: 4, 1-5/8" Length of Cut, Bright, HG4B

  • Item # 31C634
  • Mfr. Model # C41300
Ball End Mill, 3/4" Milling Diameter, Number of Flutes: 4, 1-5/8" Length of Cut, Bright, HG4B
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For peripheral cutting applications.
Show More Close
 

Technical Specifications

Item # 31C634
Mfr. Model # C41300
UNSPSC #23172005
Catalog Page 2276
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number HG4B
End Mill Style Ball Nose
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 3/4"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 1-5/8"
End Mill Cutting Type Center
Overall Length 3-7/8"
Finish Bright
Shank Dia. 3/4"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 3-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions