Check Availability
  • CLEVELAND 

    Ball End Mill, 1/8" Milling Diameter, Number of Flutes: 2, 3/8" Length of Cut, TiN, HG2BTN

  • Item # 31C491
  • Mfr. Model # C39010
Ball End Mill, 1/8" Milling Diameter, Number of Flutes: 2, 3/8" Length of Cut, TiN, HG2BTN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For slotting and profiling applications.
Show More Close
 

Technical Specifications

Item # 31C491
Mfr. Model # C39010
UNSPSC #23172005
Catalog Page 2276
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number HG2BTN
End Mill Style Ball Nose
End Mill Material High Speed Steel
Dimension Type Fractional Inch
Milling Diameter 1/8"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 3/8"
End Mill Cutting Type Center
Overall Length 2-5/16"
Finish TiN
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 2-5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms