Check Availability
  • CLEVELAND 

    Ball End Mill, 1.0000" Milling Diameter, Number of Flutes: 4, 2" Length of Cut, TiCN, HGC-4B

  • Item # 2NFV7
  • Mfr. Model # C32785
Ball End Mill, 1.0000" Milling Diameter, Number of Flutes: 4, 2" Length of Cut, TiCN, HGC-4B
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For profiling and slotting applications.
Show More Close
 

Technical Specifications

Item # 2NFV7
Mfr. Model # C32785
UNSPSC #23172005
Catalog Page 2280
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number HGC-4B
End Mill Style Ball Nose
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 1.0000"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 2"
End Mill Cutting Type Center
Overall Length 4-1/2"
Finish TiCN
Shank Dia. 1"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
* This product's country of origin is subject to change

Compliance and Restrictions