Check Availability
  • CLEVELAND 

    Ball End Mill, 1.0000" Milling Diameter, Number of Flutes: 2, 1-5/8" Length of Cut, Bright, HGC-2B

  • Item # 2NFR7
  • Mfr. Model # C42670
Ball End Mill, 1.0000" Milling Diameter, Number of Flutes: 2, 1-5/8" Length of Cut, Bright, HGC-2B
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For profiling and slotting applications.
Show More Close
 

Technical Specifications

Item # 2NFR7
Mfr. Model # C42670
UNSPSC #23172005
Catalog Page 2278
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number HGC-2B
End Mill Style Ball Nose
End Mill Material Cobalt
Dimension Type Fractional Inch
Milling Diameter 1.0000"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 1-5/8"
End Mill Cutting Type Center
Overall Length 4-1/2"
Finish Bright
Shank Dia. 1"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
* This product's country of origin is subject to change

Compliance and Restrictions