Check Availability
  • CLEVELAND 

    #3 Taper Shank Drill Bit, 1-1/16", High Speed Steel, Steam Oxide, List Number 2410

  • Item # 439G46
  • Mfr. Model # C12257
#3 Taper Shank Drill Bit, 1-1/16", High Speed Steel, Steam Oxide, List Number 2410
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439G46
Mfr. Model # C12257
UNSPSC #27112801
Shipping Weight 1.703 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Taper Shank Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1-1/16"
Decimal Equivalent 1.0625
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Steam Oxide
Shank Type Taper
Flute Type Spiral
Coolant Through No
Grade General Purpose
Overall Length 11.250"
Cutting Direction Right Hand
Flute Length 6.625"
Point Type Radial
List Number 2410
Standards ASME B94.11M-1993
Application For Drilling Carbon Steel, Alloy Steel and Cast Iron Material
Number of Flutes 2
Morse Taper #3
* This product's country of origin is subject to change

Compliance and Restrictions