Check Availability
  • CLEVELAND 

    3/4"-16 Tap, Plug, 3 Flutes, High Speed Steel, Bright Tap Finish

  • Item # 435W59
  • Mfr. Model # C60999
3/4"-16 Tap, Plug, 3 Flutes, High Speed Steel, Bright Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435W59
Mfr. Model # C60999
UNSPSC #27112806
Shipping Weight 0.275 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Extension
Tap Dimension Type Inch
Tap Thread Size 3/4"-16
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Bright
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 2"
Shank Dia. 0.590"
Overall Length 4-1/4"
List Number 1011
Number of Pieces 1
Standards Table 302A
* This product's country of origin is subject to change

Compliance and Restrictions