Check Availability
  • CLEVELAND 

    3/4"-16, Tap, Right Hand, Plug, 4 Flutes, Cobalt, Hard Lube Tap Finish

  • Item # 45EP92
  • Mfr. Model # C96029
3/4"-16, Tap, Right Hand, Plug, 4 Flutes, Cobalt, Hard Lube Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Cleveland® high-performance tap is ideal for use with steel and stainless steel.
Show More Close
 

Technical Specifications

Item # 45EP92
Mfr. Model # C96029
UNSPSC #23153305
Catalog Page 2270
Shipping Weight 0.463 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Point
Tap Dimension Type Inch
Tap Thread Size 3/4"-16
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material Cobalt
Tap Finish Hard Lube
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 1-7/64"
Shank Dia. 0.590"
Overall Length 4-59/64"
List Number PER-960SP
Number of Pieces 1
Standards DIN/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions