Check Availability
  • CLEVELAND 

    #1 Taper Shank Drill Bit, 1/4", Cobalt Steel, Gold Ferrous Oxide, List Number 2440

  • Item # 439G71
  • Mfr. Model # C12705
#1 Taper Shank Drill Bit, 1/4", Cobalt Steel, Gold Ferrous Oxide, List Number 2440
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439G71
Mfr. Model # C12705
UNSPSC #27112801
Shipping Weight 0.146 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Taper Shank Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/4"
Decimal Equivalent 0.2500
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish Gold Ferrous Oxide
Shank Type Taper
Flute Type Spiral
Coolant Through No
Grade Heavy-Duty
Overall Length 6.125"
Cutting Direction Right Hand
Flute Length 2.875"
Point Type Notched
List Number 2440
Standards ASME B94.11M-1993
Application For Drilling Carbon Steel, Alloy Steel, Stainless Steel and Cast Iron Material
Number of Flutes 2
Morse Taper #1
* This product's country of origin is subject to change

Compliance and Restrictions