Check Availability
  • CLESCO 

    Shaft Extender Kit,For Use With ,Package Quantity 1

  • Item # 4M735
  • Mfr. Model # 4M735/50/5
Shaft Extender Kit,For Use With  ,Package Quantity 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4M735
Mfr. Model # 4M735/50/5
UNSPSC #26101602
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Shaft Extender Kit
NEMA/IEC Frame Nonstandard
Outside Dia. (In.) 1/2
Length (In.) 2-1/2
Threads (In.) 10-24 x 3/8
Coupling 3/8" Inner Dia x 1/2" Outer Dia x 1 1/8" L
Shoulder 5/16" OD x 1/2" L
Includes 2 #5-40 Socket Setscrews to Secure Adapter to Shaft
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions