Check Availability
  • CLECO 

    Side Exhaust Straight Air Die Grinder, 1/4" Collet, 24,000 rpm Free Speed, 0.9 HP

  • Item # 38NJ26
  • Mfr. Model # 236GLS-240-C4
Side Exhaust Straight Air Die Grinder, 1/4" Collet, 24,000 rpm Free Speed, 0.9 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38NJ26
Mfr. Model # 236GLS-240-C4
UNSPSC #27131511
Shipping Weight 2.53 lbs
Country of Origin USA *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 24,000 rpm
HP 0.9 HP
Collet 1/4"
Exhaust Side
Variable Speed No
Grinder Type In-Line
Average CFM @ 15 Second Run Time 29.80
Handle Material Alloy
Min. Hose Size 5/16"
Overall Length 12-13/32"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Bearing Type Ball
Throttle Lever
Characteristics Up to 1" Carbide Burrs, 2" Wheels
Includes Collet Wrenches
Duty Industrial
* This product's country of origin is subject to change

Compliance and Restrictions