Check Availability
  • CLECO 

    Front Exhaust Straight Air Die Grinder, 1/4" Collet, 25,000 rpm Free Speed, 0.7 HP

  • Item # 38NJ24
  • Mfr. Model # 216GLFB-250-C4
Front Exhaust Straight Air Die Grinder, 1/4" Collet, 25,000 rpm Free Speed, 0.7 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38NJ24
Mfr. Model # 216GLFB-250-C4
UNSPSC #27131511
Shipping Weight 2.43 lbs
Country of Origin USA *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 25,000 rpm
HP 0.7 HP
Collet 1/4"
Exhaust Front
Variable Speed No
Grinder Type In-Line
Average CFM @ 15 Second Run Time 26.50
Handle Material Alloy
Min. Hose Size 1/4"
Overall Length 6-5/16"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Bearing Type Ball
Throttle Lever
Characteristics Up to 3/4" Carbide Burrs
Includes Collet Wrenches
Duty Industrial
* This product's country of origin is subject to change

Compliance and Restrictions