Check Availability
  • CLEAN-WALK 

    White Disposable Tacky Mat, 46" x 36", 4 PK

  • Item # 2DED5
  • Mfr. Model # 5838
White Disposable Tacky Mat, 46" x 36", 4 PK Clean-Walk Mat,36Inx46In,PK4
Qty
  • Web Price
    $2,,160.94 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DED5
Mfr. Model # 5838
UNSPSC #52101509
Shipping Weight 26.3 lbs
Country of Origin USA *
Item Disposable Tacky Mat
Mat Color White
Mat Width 3 ft.
Width 36"
Mat Length 3 ft. 10"
Sheet Material Polyethylene Film
Adhesive Acrylic
Number of Sheets per Mat 60
Sheets Remaining Indicator Numbered
Overall Thickness 2.4mm
Antimicrobial Yes
Mat Environment Indoor/Outdoor
* This product's country of origin is subject to change

Welcome Sign In