Check Availability
Keyless Drill Chuck, 0.125" to 0.375" Capacity, 1/4" Mounting Size
  • CLE-LINE 

    Keyless Drill Chuck, 0.125" to 0.375" Capacity, 1/4" Mounting Size

  • Item # 4F701
  • Mfr. Model # C20920
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 4F701
Mfr. Model # C20920
UNSPSC #27112807
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Plain Bearing
Capacity Max. 0.375"
Capacity Min. 0.125"
Mounting Size 1/4"
Mounting Type Integral Hex Shank
Nominal Capacity 3/8"

* This product's country of origin is subject to change

Compliance and Restrictions