Check Availability
  • CLE-LINE 

    Jobber Length Drill Bit, 7/32", High Speed Steel, Black Oxide, List Number 1806

  • Item # 53FP61
  • Mfr. Model # C20442
Jobber Length Drill Bit, 7/32", High Speed Steel, Black Oxide, List Number 1806
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FP61
Mfr. Model # C20442
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 7/32"
Decimal Equivalent 0.2188
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Shank Type Straight
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 12"
Grade General Purpose
Shank Dia. 7/32"
Flute Length 9"
Point Type Notched Point
List Number 1806
Application For Carbon Steel, Alloy Steel, Cast Iron
Number of Flutes 2
Depth:Dia. Ratio 7xD
* This product's country of origin is subject to change

Compliance and Restrictions