Check Availability
  • CLE-LINE 

    Jobber Length Drill Bit, 1/2", High Speed Steel, Black Oxide, List Number 1807

  • Item # 53FP57
  • Mfr. Model # C20497
Jobber Length Drill Bit, 1/2", High Speed Steel, Black Oxide, List Number 1807
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FP57
Mfr. Model # C20497
UNSPSC #27112801
Shipping Weight 0.75 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/2"
Decimal Equivalent 0.5000
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Shank Type Straight
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 18"
Grade General Purpose
Shank Dia. 1/2"
Flute Length 14"
Point Type Notched Point
List Number 1807
Application For Carbon Steel, Alloy Steel, Cast Iron
Number of Flutes 2
Depth:Dia. Ratio 7xD
* This product's country of origin is subject to change

Compliance and Restrictions