Check Availability
  • CLE-LINE 

    Jobber Drill Bit, #59, High Speed Steel, Black Oxide, List Number 1801

  • Item # 5BR07
  • Mfr. Model # C23155
Jobber Drill Bit, #59, High Speed Steel, Black Oxide, List Number 1801
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bit reduces thrust and eliminates walking at the drill point.
Show More Close
 

Technical Specifications

Item # 5BR07
Mfr. Model # C23155
UNSPSC #23171609
Catalog Page 2239
Shipping Weight 0.01 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #59
Decimal Equivalent 0.0410
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 1-5/8"
Grade Heavy Duty
Shank Dia. 0.0410"
Flute Length 11/16"
Point Type Conventional Point
List Number 1801
Application For Alloy, Stainless And Tool Steels And Cast Iron
Depth:Dia. Ratio 5xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions