Check Availability
  • CLE-LINE 

    S High Speed Steel Jobber Drill Bit, 4-7/8" Overall Length, Black Oxide Drill Bit Finish

  • Item # 4F508
  • Mfr. Model # C22741
S High Speed Steel Jobber Drill Bit,  4-7/8" Overall Length,  Black Oxide Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose drill bit is designed for use with steel, stainless steel, and cast iron.
Show More Close
 

Technical Specifications

Item # 4F508
Mfr. Model # C22741
UNSPSC #23171609
Shipping Weight 0.07 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Letter
Drill Bit Size S
Decimal Equivalent 0.3480
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Flute Type Spiral
Coolant Fed Non-Coolant Through
Cutting Direction Right Hand
Overall Length 4-7/8"
Grade General Purpose
Shank Dia. 0.3480"
Flute Length 3-1/2"
Point Type Conventional Point
List Number 1899
Application For Carbon Steel And Cast Iron
Depth:Dia. Ratio 5xD
Number of Pieces 1
* This product's country of origin is subject to change

Welcome Sign In