Check Availability
  • Jobber Length Drill Bits
  • CLE-LINE 

    #42, High Speed Steel, Jobber Drill Bit, 2-1/4" Overall Length, Black Oxide Drill Bit Finish

  • Item # 4BR89
  • Mfr. Model # C23172
#42,  High Speed Steel,  Jobber Drill Bit,  2-1/4" Overall Length,  Black Oxide Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bit reduces thrust and eliminates walking at the drill point.
Show More Close
 

Technical Specifications

Item # 4BR89
Mfr. Model # C23172
UNSPSC #23171609
Catalog Page 2241
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #42
Decimal Equivalent 0.0935
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Flute Type Spiral
Coolant Fed Non-Coolant Through
Cutting Direction Right Hand
Overall Length 2-1/4"
Grade Heavy Duty
Shank Dia. 0.0935"
Flute Length 1-1/4"
Point Type Split Point
List Number 1801
Application For Alloy, Stainless And Tool Steels And Cast Iron
Depth:Dia. Ratio 4xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In