Check Availability
  • CLE-LINE 

    Jobber Drill Bit, 11.50mm, High Speed Steel, Black/Gold, List Number 1878

  • Item # 407G79
  • Mfr. Model # C74022
Jobber Drill Bit, 11.50mm, High Speed Steel, Black/Gold, List Number 1878
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407G79
Mfr. Model # C74022
UNSPSC #27112801
Shipping Weight 0.18 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 11.50mm
Decimal Equivalent 0.4528
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black/Gold
Shank Type Straight
Flute Type Spiral
Coolant Through No
Cutting Direction Right Hand
Overall Length 142.00mm
Grade Heavy Duty
Shank Dia. 11.50mm
Flute Length 94.00mm
Point Type Split
List Number 1878
Standards DIN338
Application For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Number of Flutes 2
* This product's country of origin is subject to change

Compliance and Restrictions