Check Availability
  • Jobber Length Drill Bits
  • CLE-LINE 

    #9, High Speed Steel, Jobber Drill Bit, 3-5/8" Overall Length, Black/Gold Drill Bit Finish

  • Item # 22N399
  • Mfr. Model # C18062
#9,  High Speed Steel,  Jobber Drill Bit,  3-5/8" Overall Length,  Black/Gold Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bit reduces thrust and eliminates walking at the drill point.
Show More Close
 

Technical Specifications

Item # 22N399
Mfr. Model # C18062
UNSPSC #27112801
Catalog Page 2241
Shipping Weight 0.01 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #9
Decimal Equivalent 0.1960
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black/Gold
Coolant Fed Non-Coolant Through
Cutting Direction Right Hand
Overall Length 3-5/8"
Shank Dia. 0.1960"
Flute Length 2-7/16"
Point Type Split Point
List Number 1878
Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
Depth:Dia. Ratio 4xD
* This product's country of origin is subject to change

Welcome Sign In