Check Availability
  • CLE-LINE 

    Jobber Drill Bit, #52, High Speed Steel, Black/Gold, List Number 1878

  • Item # 22N348
  • Mfr. Model # C18105
Jobber Drill Bit, #52, High Speed Steel, Black/Gold, List Number 1878
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bit reduces thrust and eliminates walking at the drill point.
Show More Close
 

Technical Specifications

Item # 22N348
Mfr. Model # C18105
UNSPSC #27112801
Catalog Page 2239
Shipping Weight 0.001 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #52
Decimal Equivalent 0.0635
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black/Gold
Coolant Through No
Cutting Direction Right Hand
Overall Length 1-7/8"
Shank Dia. 0.0635"
Flute Length 7/8"
Point Type Split Point
List Number 1878
Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions