Check Availability
  • CLE-LINE 

    Jobber Drill Bit, 1/8", High Speed Steel, Black/Gold, List Number 1872

  • Item # 1TNW8
  • Mfr. Model # C18434
Jobber Drill Bit, 1/8", High Speed Steel, Black/Gold, List Number 1872
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The combination of parabolic flute form and point design produces tighter hole tolerances, increased chip-breaking action, and improved coolant flow for deep-hole drilling. Wide flute spacing results in tighter, more manageable chips and reduced chip packing. Notched point.
Show More Close
 

Technical Specifications

Item # 1TNW8
Mfr. Model # C18434
UNSPSC #27112801
Catalog Page 2242
Shipping Weight 0.01 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/8"
Decimal Equivalent 0.1250
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black/Gold
Flute Type Parabolic
Coolant Through No
Cutting Direction Right Hand
Overall Length 2-3/4"
Grade Heavy Duty
Shank Dia. 1/8"
Flute Length 1-5/8"
Point Type Split Point
List Number 1872
Application For Aluminum, Low Alloy And Stainless Steels
Depth:Dia. Ratio 7xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions