Check Availability
  • CLE-LINE 

    6 Pc Mechanics Drill Set, High Speed Steel, Black/Gold

  • Item # 439H33
  • Mfr. Model # C22309
6 Pc Mechanics Drill Set, High Speed Steel, Black/Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439H33
Mfr. Model # C22309
UNSPSC #27112801
Shipping Weight 2.595 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit Set
Item Mechanics Drill Set
Cutting Direction Right Hand
Drill Bit Material High Speed Steel
Drill Bit Dimension Type Fractional Inch
Number of Pieces 6
Drill Bit Size 1/16"-3/8" by 1/16"
Drill Bit Point Angle 135 Degrees
Drill Bit Finish Black/Gold
List Number 1875R
Point Type Split Point
Sizes Included 1/16", 1/8", 3/16", 1/4", 5/16", 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In