Check Availability
  • CLC 

    Tan Work Belt, Top Grain Saddle Leather, 29" to 46" Waist Size

  • Item # 5LF25
  • Mfr. Model # E4501
Tan Work Belt, Top Grain Saddle Leather, 29" to 46" Waist Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LF25
Mfr. Model # E4501
UNSPSC #24112403
Catalog Page 757
Shipping Weight 0.44 lbs
Country of Origin China *
Item Work Belt
Type TGS
Width 1 3/4"
Waist Size 29" to 46"
Material Top Grain Saddle Leather
Color Tan
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms