Check Availability
Tan Work Belt, Cotton, 29" to 46" Waist Size, Number of Pockets: 0
  • CLC 

    Tan Work Belt, Cotton, 29" to 46" Waist Size, Number of Pockets: 0

  • Item # 23NJ30
  • Mfr. Model # C501
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 23NJ30
Mfr. Model # C501
UNSPSC #24112403
Shipping Weight 0.45 lbs
Country of Origin China *
Item Work Belt
Width 2-1/2"
Depth 1-1/2"
Height 11-1/4"
Waist Size 29" to 46"
Number of Pockets 0
Material Cotton
Color Tan
Belt Type Webbed
Features Army Pisto-Type Construction, Steel Interlocking Buckle
For Use With Tool Pouches and Holders

* This product's country of origin is subject to change

Compliance and Restrictions