Check Availability
  • Soft Sided Coolers
  • CLC 

    Plastic 2.9 gal. Soft Sided Cooler, Black

  • Item # 3JA11
  • Mfr. Model # 1540
Plastic 2.9 gal. Soft Sided Cooler, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This soft sided cooler is designed to be lightweight, compact, and convenient for keeping food and drink items cold.
Show More Close
 

Technical Specifications

Item # 3JA11
Mfr. Model # 1540
UNSPSC #25161507
Shipping Weight 1.8 lbs
Country of Origin China *
Item Soft Sided Cooler
Cooler Body Type Soft Sided Cooler
With Wheels No
Cooler Capacity 2.9 gal.
Exterior Length 7"
Exterior Width 14"
Exterior Height 12"
Primary Material Plastic
Body Color Black
Features Reinforced Interior Bottom Panels, Heavy Duty Khaki Stitching and Bar Tacking at Stress Point
Number of Cans 12
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In