Check Availability
  • CLC 

    Off White Waist Apron, Canvas, Up to 52" Waist Size, Number of Pockets: 5

  • Item # 3XUV3
  • Mfr. Model # C12
Off White Waist Apron, Canvas, Up to 52" Waist Size, Number of Pockets: 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XUV3
Mfr. Model # C12
UNSPSC #46181501
Catalog Page 757
Shipping Weight 0.26 lbs
Country of Origin Pakistan *
Item Waist Apron
Width 19-1/2"
Height 9"
Waist Size Up to 52"
Number of Pockets 5
Material Canvas
Color Off White
Features Polypropylene Hammer Loop, Waist Ties
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms