Check Availability
  • CLC 

    Off White Apron, Canvas, One Size Fits Most Waist Size, Number of Pockets: 2

  • Item # 38GV42
  • Mfr. Model # C6
Off White Apron, Canvas, One Size Fits Most Waist Size, Number of Pockets: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38GV42
Mfr. Model # C6
UNSPSC #24111507
Shipping Weight 0.21 lbs
Country of Origin India *
Item Apron
Type Waist
Waist Size One Size Fits Most
Number of Pockets 2
Material Canvas
Color Off White
Features (2) Polypropylene Hammer Loops
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms