Check Availability
  • CLC 

    Molded Plier Holder, Tan Top Grain Leather

  • Item # 4ZB55
  • Mfr. Model # 767
Molded Plier Holder, Tan Top Grain Leather Plier Holder,Leather,Narrow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZB55
Mfr. Model # 767
UNSPSC #24111507
Catalog Page 755
Shipping Weight 0.14 lbs
Country of Origin India *
Item Molded Plier Holder
Material Top Grain Leather
Number of Pockets 1
Fits Belts Up To 2-3/4"
Color Tan
Features Fits Narrow Tool Up to 10" Long
* This product's country of origin is subject to change

Compliance and Restrictions