Check Availability
  • CLC 

    Black Zip Top Utility Pouch, Polyester, Fits Belts Up To (In.): 2-3/4

  • Item # 5DYN2
  • Mfr. Model # 1523
Black Zip Top Utility Pouch, Polyester, Fits Belts Up To (In.): 2-3/4 ZipTop Utility Pouch,Small,7 Pocket ZipTop Utility Pouch,Small,7 Pocket ZipTop Utility Pouch,Small,7 Pocket ZipTop Utility Pouch,Small,7 Pocket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DYN2
Mfr. Model # 1523
UNSPSC #24111507
Catalog Page 755
Shipping Weight 0.5 lbs
Country of Origin China *
Item Zip Top Utility Pouch
Type Small
Number of Pockets 7
Width (In.) 5-1/2
Depth (In.) 3-1/4
Height (In.) 8
Fits Belts Up To (In.) 2-3/4
Material Polyester
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Tape Clip and Carabineer for Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms