Check Availability
  • CLC 

    Black Web Work Belt, Polyester Web, 29" to 46" Waist Size

  • Item # 4ZB45
  • Mfr. Model # 3505
Black Web Work Belt, Polyester Web, 29" to 46" Waist Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZB45
Mfr. Model # 3505
UNSPSC #24111507
Catalog Page 757
Shipping Weight 0.3 lbs
Country of Origin China *
Item Web Work Belt
Waist Size 29" to 46"
Material Polyester Web
Color Black
Belt Type Quick Release Buckle
Features Quick Release Buckle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms