Check Availability
  • CLC 

    Black Padded Work Belt, Polyester, 29" to 46" Waist Size

  • Item # 3PY68
  • Mfr. Model # 5625
Black Padded Work Belt, Polyester, 29" to 46" Waist Size Padded Work Belt,Black,29 to 46 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PY68
Mfr. Model # 5625
UNSPSC #24112403
Catalog Page 757
Shipping Weight 1.0 lbs
Country of Origin China *
Item Padded Work Belt
Width 5"
Waist Size 29" to 46"
Material Polyester
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms