Check Availability
  • CLC 

    Black Padded Comfort Belt, Polyester, 29" to 46" Waist Size

  • Item # 5LF18
  • Mfr. Model # 5623
Black Padded Comfort Belt, Polyester, 29" to 46" Waist Size Padded Comfort Belt,Black,29 to 46 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LF18
Mfr. Model # 5623
UNSPSC #24112403
Catalog Page 757
Shipping Weight 0.85 lbs
Country of Origin China *
Item Padded Comfort Belt
Width 3"
Waist Size 29" to 46"
Material Polyester
Color Black
Belt Type Metal Buckle
Features Metal Buckle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms