Check Availability
  • CLC 

    Black Carpenter Tool Belt, Polyester, Number of Pockets: 16

  • Item # 8NFC8
  • Mfr. Model # 5608
Black Carpenter Tool Belt, Polyester, Number of Pockets: 16 Carpenter Combo,Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8NFC8
Mfr. Model # 5608
UNSPSC #46181501
Shipping Weight 3.3 lbs
Country of Origin China *
Item Carpenter Combo
Type Tool Belt
Width 54"
Height 15"
Number of Pockets 16
Material Polyester
Color Black
Features All Parts Removable and Interchangeable
Includes 5" Wide Padded Belt
* This product's country of origin is subject to change

Compliance and Restrictions