Check Availability
  • CLAUSS 

    Wire Cutter,6-1/2" Overall Length,Shear Cut Cutting Action,Primary Application: Soft Wire

  • Item # 22UN66
  • Mfr. Model # 22310
Wire Cutter,6-1/2" Overall Length,Shear Cut Cutting Action,Primary Application:  Soft Wire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22UN66
Mfr. Model # 22310
UNSPSC #23171604
Shipping Weight 0.27 lbs
Country of Origin Italy *
Item Wire Cutter
Cutting Action Shear Cut
Overall Length 6-1/2"
Cutting Capacity Copper 1/4"
Cutting Capacity Aluminum 1/4"
Cutting Capacity Communication Cable 1/4"
Cutting Capacity Soft Steel 1/4"
Cutting Capacity Wire Rope 1/4"
Handle Design Steel
Features Hot Forged, High Leverage
* This product's country of origin is subject to change

Compliance and Restrictions