Check Availability
  • CLAUSS 

    Wire Cutter,7" Overall Length,Shear Cut Cutting Action,Primary Application: Soft Wire

  • Item # 22UN64
  • Mfr. Model # 20013
Wire Cutter,7" Overall Length,Shear Cut Cutting Action,Primary Application: Soft Wire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22UN64
Mfr. Model # 20013
UNSPSC #23171604
Shipping Weight 0.6 lbs
Country of Origin China *
Item Wire Cutter
Cutting Action Shear Cut
Overall Length 7"
Cutting Capacity Copper 1/8"
Cutting Capacity Aluminum 1/8"
Cutting Capacity Communication Cable 1/16"
Cutting Capacity Soft Steel 3/32"
Cutting Capacity Wire Rope 5/64"
Cutting Capacity ACSR 1/16"
Handle Design Yellow Vinyl Covered
Features Hardened Edges, Action Spring
* This product's country of origin is subject to change

Welcome Sign In