Check Availability
  • CLAUSS 

    Wire Cutter,7-1/2" Overall Length,Shear Cut Cutting Action,Primary Application: Soft Wire

  • Item # 19T082
  • Mfr. Model # 33503
Wire Cutter,7-1/2" Overall Length,Shear Cut Cutting Action,Primary Application:  Soft Wire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19T082
Mfr. Model # 33503
UNSPSC #27111511
Shipping Weight 0.25 lbs
Country of Origin China *
Item Wire Cutter
Cutting Action Shear Cut
Overall Length 7-1/2"
Cutting Capacity Copper 3/64"
Cutting Capacity Aluminum 3/64"
Cutting Capacity Soft Steel 3/64"
Cutting Capacity Wire Rope 1/2"
Handle Design Ergonomic, Plastic
Features One Serrated Blade, Wire Cutting Notch
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.