Check Availability
  • CLAUSS 

    Carpet Shears, Carpet and Heavy Fabric, Bent, Ambidextrous, High Carbon Steel, Length of Cut: 3-1/2"

  • Item # 10F725
  • Mfr. Model # 10721
Carpet Shears, Carpet and Heavy Fabric, Bent, Ambidextrous, High Carbon Steel, Length of Cut: 3-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10F725
Mfr. Model # 10721
UNSPSC #27111506
Shipping Weight 0.51 lbs
Country of Origin Italy *
Primary Application Carpet and Heavy Fabric
Item Carpet Shears
Left/Right Hand Ambidextrous
Handle Style Bent
Overall Length 8"
Length of Cut 3-1/2"
Blade Material High Carbon Steel
Tip Shape Sharp
Cutting Edge Knife
Adjustable No
Handle Design Ring and Enlarged Bow
Handle Material Hot Forged Chrome Over Nickel Plating
Handle Color Silver
Application For Cutting Drapery, Canvas, Fabric, Upholstery, Rubber, Vinyl, Plastics, Leather
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms