Check Availability
  • CLAUSS 

    2-1/2" Paring Knife, Gray/Red

  • Item # 5NKG7
  • Mfr. Model # 18414
2-1/2" Paring Knife, Gray/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NKG7
Mfr. Model # 18414
UNSPSC #52151702
Shipping Weight 0.14 lbs
Country of Origin China *
Item Paring Knife
Length 2-1/2"
Blade Type Curved
Blade Material Titanium Bonded Steel
Handle Microban Rubber Grip
Finger Guard No
Handle Color Gray/Red
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms