Check Availability
  • CLASSIC PLASTICS CORP 

    Body Bag, 98" Length, 54" Width, 10 mil Thickness, Polyethylene, PK 2

  • Item # 49ZC75
  • Mfr. Model # JUMBO
Body Bag,  98" Length,  54" Width,  10 mil Thickness,  Polyethylene,  PK 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZC75
Mfr. Model # JUMBO
UNSPSC #42261602
Shipping Weight 6.0 lbs
Country of Origin China *
Item Body Bag
Length 98"
Width 54"
Thickness 10 mil
Height 3"
Material Polyethylene
Color White
Provides Storage or Transport for Deceased
Includes (3) ID Tags
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In