Check Availability
  • Body Bags and Coffins
  • CLASSIC PLASTICS CORP 

    Body Bag, 90" Length, 40" Width, 8 mil Thickness, Polyethylene, PK 12

  • Item # 49ZC72
  • Mfr. Model # PESCRIMWB
Body Bag,  90" Length,  40" Width,  8 mil Thickness,  Polyethylene,  PK 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZC72
Mfr. Model # PESCRIMWB
UNSPSC #42261602
Shipping Weight 2.0 lbs
Country of Origin China *
Item Body Bag
Length 90"
Width 40"
Thickness 8 mil
Height 1"
Material Polyethylene
Color White
Provides Storage or Transport for Deceased
Includes (3) ID Tags
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In