Check Availability
  • Body Bags and Coffins
  • CLASSIC PLASTICS CORP 

    Body Bag, 90" Length, 36" Width, 6 mil Thickness, Vinyl, PK 20

  • Item # 49ZC70
  • Mfr. Model # BB36X90
Body Bag,  90" Length,  36" Width,  6 mil Thickness,  Vinyl,  PK 20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZC70
Mfr. Model # BB36X90
UNSPSC #42261602
Shipping Weight 2.0 lbs
Country of Origin China *
Item Body Bag
Length 90"
Width 36"
Thickness 6 mil
Height 1"
Material Vinyl
Color White
Provides Storage or Transport for Deceased
Includes (3) ID Tags
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In