Check Availability
  • CLASSIC PLASTICS CORP 

    Body Bag, 28" Length, 18" Width, 6 mil Thickness, Vinyl, PK 24

  • Item # 49ZC68
  • Mfr. Model # BBINFANT
Body Bag,  28" Length,  18" Width,  6 mil Thickness,  Vinyl,  PK 24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZC68
Mfr. Model # BBINFANT
UNSPSC #42261602
Shipping Weight 1.0 lbs
Country of Origin China *
Item Body Bag
Length 28"
Width 18"
Thickness 6 mil
Height 1/2"
Material Vinyl
Color White
Provides Storage or Transport for Deceased
Includes (3) ID Tags
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In