Check Availability
  • CLARK FOAM 

    Crosslink Foam Sheet, Polyethylene, 1/4" Thick, 12" W X 24" L, Black

  • Item # 20JL42
  • Mfr. Model # 1001320
Crosslink Foam Sheet, Polyethylene, 1/4" Thick, 12" W X 24" L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with PSA (pressure sensitive adhesive) backing for a firm hold, this crosslinked polyethylene foam sheet offers high tensile strength and tear resistance. It's ideal for cushioning, packaging, flotation, and shock absorption applications. The crosslinking process adds resilience, elasticity, and temperature stability to the sheet, allowing use in a wide range of temperatures.
Show More Close
 

Technical Specifications

Item # 20JL42
Mfr. Model # 1001320
UNSPSC #13111302
Catalog Page 2199
Shipping Weight 0.9 lbs
Country of Origin USA *
Item - Foam Foam Sheet
Cell Type - Foam Crosslink
Material - Foam Polyethylene
Thickness - Foam 1/4"
Width - Foam 12"
Length - Foam 24"
Backing Type - Foam Adhesive
Color - Foam Black
Temp. Range (F) -100 to 180
Thickness Tolerance +/- 0.0625"
Width Tolerance +/- 0.1875"
Length Tolerance +/- 0.1875"
Tensile Strength (PSI) 70 to 100
Firmness @ 25% Deflection (PSI) 40 to 50
Stretch Limit 200% to 300%
Density 4 lb./cu. ft.
Standards MVSS317
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In