Check Availability
  • CLARK FOAM 

    Crosslink Foam Sheet, Polyethylene, 1/4" Thick, 24" W X 48" L, Black

  • Item # 20JL39
  • Mfr. Model # 1001317
Crosslink Foam Sheet, Polyethylene, 1/4" Thick, 24" W X 48" L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering high tensile strength and tear resistance, this crosslinked polyethylene foam sheet is ideal for cushioning, packaging, flotation, and shock absorption applications. The crosslinking process adds resilience, elasticity, and temperature stability to the sheet, allowing use in a wide range of temperatures.
Show More Close
 

Technical Specifications

Item # 20JL39
Mfr. Model # 1001317
UNSPSC #13111302
Catalog Page 2197
Shipping Weight 0.84 lbs
Country of Origin USA *
Item - Foam Foam Sheet
Cell Type - Foam Crosslink
Material - Foam Polyethylene
Thickness - Foam 1/4"
Width - Foam 24"
Length - Foam 48"
Backing Type - Foam Plain
Color - Foam Black
Temp. Range (F) -100 to 180
Thickness Tolerance +/- 0.0625"
Width Tolerance +/- 0.1875"
Length Tolerance +/- 0.1875"
Tensile Strength (PSI) 70 to 100
Firmness @ 25% Deflection (PSI) 40 to 50
Stretch Limit 200% to 300%
Density 4 lb./cu. ft.
Standards MVSS314
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms